Zoro Homepage

RQLB1 90-M OD 18.5 Thread M25 x 1.5 IP 65 90 Deg Grey

  • Mfr # 5117.018.025

  • Zoro # G016125251


product price: $4.15
/ea
Sold in multiples of 50 for $207.50

Key Features

Color
Grey
Outside Dia.
18.5 mm
Thread Size
M25 x 1.5
Dimension WS
1.06 in
Nominal Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5117.018.025
Zoro #
G016125251
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
18.5 mm
Thread Size
M25 x 1.5
Dimension WS
1.06 in
Nominal Size
7/16 in
Dimension I
0.55 in
Dimension F
2.03 in
Dimension C
0.51 in
Dimension B
1.02 in
Dimension E
2.19 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.