Zoro Homepage

RQLB1 90-P OD 28.5 Thread PG21 IP 65 90 Deg Black

  • Mfr # 5517.028.221

  • Zoro # G416125370


product price: $7.49
/ea
Sold in multiples of 25 for $187.25

Key Features

Color
Black
Thread Size
PG21
Outside Dia.
28.5 mm
Dimension C
0.59 in
Dimension I
0.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5517.028.221
Zoro #
G416125370
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG21
Outside Dia.
28.5 mm
Dimension C
0.59 in
Dimension I
0.74 in
Dimension WS
1.38 in
Nominal Size
3/4 in
Dimension E
2.81 in
Dimension B
1.42 in
Dimension F
2.63 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.