RQLG1-N OD 28.5 NPT 3/4 in. IP 65 Straight Black

  • Mfr # 5715.028.214

  • Zoro # G316124435


product price:  $3.99
/ea
Sold in multiples of 25 for $99.75

Key Features

Color
Black
Outside Dia.
28.5 mm
Thread Size
NPT 3/4"
Dimension B
1.46 in
Dimension D
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5715.028.214
Zoro #
G316124435
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
28.5 mm
Thread Size
NPT 3/4"
Dimension B
1.46 in
Dimension D
1.85 in
Dimension I
0.74 in
Nominal Size
3/4 in
Dimension C
0.49 in
Dimension WS
1.34 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.