Zoro Homepage

RQM Heavy Duty Single Clamp OD 28.5 Black

  • Mfr # 5020.020.221

  • Zoro # G616125552


product price: $4.85
/ea
Sold in multiples of 10 for $48.50

Key Features

Color
Black
Dimension F
0.28 in
Dimension G
0.26 in
Dimension H
1.88 in
Outside Dia.
OD 28.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.020.221
Zoro #
G616125552
UPC #
-
Country of Origin
Germany

Dimensions

Dimension F
0.28 in
Dimension G
0.26 in
Dimension H
1.88 in
Outside Dia.
OD 28.5
Dimension A
2.56 in
Dimension D
1.3 in
Dimension B
2.6 in
Dimension E
1.18 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.