Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQM Heavy Duty Single Clamp OD 42.5 Black

  • Mfr # 5020.020.236

  • Zoro # G416125547


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Color
Black
Dimension A
3.15 in
Dimension D
1.3 in
Dimension F
0.28 in
Dimension H
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.020.236
Zoro #
G416125547
UPC #
-
Country of Origin
Germany

Dimensions

Dimension A
3.15 in
Dimension D
1.3 in
Dimension F
0.28 in
Dimension H
2.5 in
Dimension B
2.6 in
Outside Dia.
OD 42.5
Dimension G
0.33 in
Dimension E
1.18 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.