Zoro Homepage

RQM Heavy Duty Single Clamp OD 54.5 Black

  • Mfr # 5020.020.248

  • Zoro # G816125567


product price: $9.15
/ea
Sold in multiples of 5 for $45.75

Key Features

Color
Black
Dimension G
0.33 in
Outside Dia.
OD 54.5
Dimension E
1.18 in
Dimension A
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.020.248
Zoro #
G816125567
UPC #
-
Country of Origin
Germany

Dimensions

Dimension G
0.33 in
Outside Dia.
OD 54.5
Dimension E
1.18 in
Dimension A
3.94 in
Dimension D
1.3 in
Dimension B
2.6 in
Dimension H
3.13 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.