Zoro Homepage

RQM3 Heavy Duty Triple Clamp OD 28.5 Black

  • Mfr # 5020.008.205

  • Zoro # G516125515


product price: $9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Color
Black
Outside Dia.
3 x OD 28.5
Dimension B
1.57 in
Dimension A
4.92 in
Dimension H
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.008.205
Zoro #
G516125515
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
3 x OD 28.5
Dimension B
1.57 in
Dimension A
4.92 in
Dimension H
1.88 in
Dimension E
1.18 in
Dimension D
0.79 in
Dimension G
0.26 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.