Zoro Homepage

RQPRO Abrasion Ring 28.5 Black

  • Mfr # 5524.028.200

  • Zoro # G916126914


product price: $11.65
/ea
Sold in multiples of 25 for $291.25

Key Features

Corrugated Tubing Color
Black
Outside Dia.
28.5 mm
Nominal Size
3/4 in
Dimension C
1.54 in
Dimension A
2.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5524.028.200
Zoro #
G916126914
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
28.5 mm
Nominal Size
3/4 in
Dimension C
1.54 in
Dimension A
2.05 in
Dimension B
1.02 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.