Zoro Homepage

RQPRO Abrasion Ring 34.5 Black

  • Mfr # 5524.034.200

  • Zoro # G816126915


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Corrugated Tubing Color
Black
Nominal Size
1 in
Outside Dia.
34.5 mm
Dimension A
2.28 in
Dimension B
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5524.034.200
Zoro #
G816126915
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
1 in
Outside Dia.
34.5 mm
Dimension A
2.28 in
Dimension B
1.02 in
Dimension C
1.77 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.