Zoro Homepage

RQPRO Abrasion Ring 54.5 Black

  • Mfr # 5524.054.200

  • Zoro # G216126805


product price: $14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Outside Dia.
54.5 mm
Corrugated Tubing Color
Black
Nominal Size
1-1/2 in
Dimension B
1.18 in
Dimension A
3.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5524.054.200
Zoro #
G216126805
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
54.5 mm
Nominal Size
1-1/2 in
Dimension B
1.18 in
Dimension A
3.03 in
Dimension C
2.56 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.