Zoro Homepage

RQPRO Abrasion Ring 79.2 Black

  • Mfr # 5524.079.200

  • Zoro # G216126904


product price: $19.85
/ea
Sold in multiples of 5 for $99.25

Key Features

Outside Dia.
79.2 mm
Corrugated Tubing Color
Black
Nominal Size
3 in
Dimension A
4.25 in
Dimension C
3.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5524.079.200
Zoro #
G216126904
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
79.2 mm
Nominal Size
3 in
Dimension A
4.25 in
Dimension C
3.58 in
Dimension B
2.36 in
Dimension D
1.18 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.