Zoro Homepage

RQS One Piece Clamp OD 10.0 Grey

  • Mfr # 5030.020.007

  • Zoro # G116125564


product price: $2.55
/ea
Sold in multiples of 50 for $127.50

Key Features

Color
Grey
Dimension F
0.91 in
Dimension B
0.93 in
Dimension G
0.79 in
Dimension E
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.020.007
Zoro #
G116125564
UPC #
-
Country of Origin
Germany

Dimensions

Dimension F
0.91 in
Dimension B
0.93 in
Dimension G
0.79 in
Dimension E
0.63 in
Outside Dia.
OD 10.0
Dimension A
0.83 in
Dimension I
0.22 in
Dimension C
0.33 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.