Zoro Homepage

RQS One Piece Clamp OD 17.8 Grey

  • Mfr # 5030.020.013

  • Zoro # G416125561


product price: $2.49
/ea
Sold in multiples of 50 for $124.50

Key Features

Color
Grey
Dimension B
1.24 in
Dimension F
1.26 in
Dimension I
0.26 in
Dimension A
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.020.013
Zoro #
G416125561
UPC #
-
Country of Origin
Germany

Dimensions

Dimension B
1.24 in
Dimension F
1.26 in
Dimension I
0.26 in
Dimension A
1.22 in
Outside Dia.
OD 17.8
Dimension C
0.5 in
Dimension E
0.63 in
Dimension G
0.79 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.