Zoro Homepage

RQS One Piece Clamp OD 21.2 Black

  • Mfr # 5030.020.216

  • Zoro # G216125587


product price: $2.95
/ea
Sold in multiples of 50 for $147.50

Key Features

Color
Black
Dimension B
1.34 in
Dimension F
1.38 in
Dimension A
1.3 in
Outside Dia.
OD 21.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.020.216
Zoro #
G216125587
UPC #
-
Country of Origin
Germany

Dimensions

Dimension B
1.34 in
Dimension F
1.38 in
Dimension A
1.3 in
Outside Dia.
OD 21.2
Dimension C
0.63 in
Dimension E
0.63 in
Dimension I
0.26 in
Dimension G
0.79 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.