Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQT OD1/OD3 - 10.0 / OD2 - 10.0 IP 66 T Black

  • Mfr # 5020.067.203

  • Zoro # G216126072


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Color
Black
Outside Dia.
OD1/OD3 - 10.0-/ OD2 - 10.0 mm
Dimension B2
0.69 in
Dimension C
0.72 in
Dimension B1|3
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.067.203
Zoro #
G216126072
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1/OD3 - 10.0-/ OD2 - 10.0 mm
Dimension B2
0.69 in
Dimension C
0.72 in
Dimension B1|3
0.69 in
Dimension F
0.16 in
Dimension E
1.28 in
Dimension D
1.83 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.