RQT-PA OD1/OD3 - 15.8./ OD2 - 15.8 IP 68 69K T Black

  • Mfr # 5020.041.208

  • Zoro # G416126087


product price: $15.75
/ea
Sold in multiples of 10 for $157.50

Key Features

Color
Black
Outside Dia.
OD1/OD3 - 15.8./ OD2 - 15.8
Dimension B2
0.91 in
Dimension F
0.22 in
Dimension C
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.041.208
Zoro #
G416126087
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1/OD3 - 15.8./ OD2 - 15.8
Dimension B2
0.91 in
Dimension F
0.22 in
Dimension C
0.79 in
Dimension D
3.15 in
Dimension E
2.15 in
Dimension B1|3
0.91 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.