Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQT-PA OD1/OD3 - 28.5 / OD2 - 28.5 IP 68 69K T Grey

  • Mfr # 5020.041.002

  • Zoro # G816126076


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Color
Grey
Outside Dia.
OD1/OD3 - 28.5-/ OD2 - 28.5 mm
Dimension D
4.21 in
Dimension B1|3
1.46 in
Dimension B2
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.041.002
Zoro #
G816126076
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1/OD3 - 28.5-/ OD2 - 28.5 mm
Dimension D
4.21 in
Dimension B1|3
1.46 in
Dimension B2
1.46 in
Dimension F
0.26 in
Dimension E
3.07 in
Dimension C
1.34 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.