Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQW-F OD 34.5 IP 68 Flange Black

  • Mfr # 5020.077.229

  • Zoro # G516126963


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Nominal Size
1 in
Outside Dia.
34.5 mm
Corrugated Tubing Color
Grey
Dimension H
1.5 in
Dimension B
2.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.077.229
Zoro #
G516126963
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
1 in
Outside Dia.
34.5 mm
Dimension H
1.5 in
Dimension B
2.64 in
Dimension F
1.97 in
Dimension D
2.13 in
Dimension G
1.73 in
Dimension A
1.3 in
Dimension Ø
0.26 in
Dimension C
3.03 in
Dimension E
4.33 in

Details

Corrugated Tubing Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.