Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQW-F OD 42.5 IP 68 Flange Black

  • Mfr # 5020.077.236

  • Zoro # G416126834


product price: $19.35
/ea
Sold in multiples of 10 for $193.50

Key Features

Nominal Size
1-1/4 in
Corrugated Tubing Color
Grey
Outside Dia.
42.5 mm
Dimension F
2.54 in
Dimension H
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.077.236
Zoro #
G416126834
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
1-1/4 in
Outside Dia.
42.5 mm
Dimension F
2.54 in
Dimension H
1.25 in
Dimension E
4.09 in
Dimension A
1.5 in
Dimension D
2.87 in
Dimension B
3.35 in
Dimension G
2.05 in
Dimension C
3.33 in
Dimension Ø
0.26 in

Details

Corrugated Tubing Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.