Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQW-F OD 42.5 IP 68 Flange Grey

  • Mfr # 5020.077.036

  • Zoro # G216126959


product price: $21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

Corrugated Tubing Color
Black
Outside Dia.
42.5 mm
Nominal Size
1-1/4 in
Dimension B
3.35 in
Dimension E
4.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.077.036
Zoro #
G216126959
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
42.5 mm
Nominal Size
1-1/4 in
Dimension B
3.35 in
Dimension E
4.09 in
Dimension A
1.5 in
Dimension G
2.05 in
Dimension H
1.25 in
Dimension D
2.87 in
Dimension F
2.54 in
Dimension Ø
0.26 in
Dimension C
3.33 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.