Zoro Homepage

RQW-F OD 54.5 IP 68 Flange Grey

  • Mfr # 5020.077.048

  • Zoro # G216126980


product price: $24.15
/ea
Sold in multiples of 10 for $241.50

Key Features

Outside Dia.
54.5 mm
Corrugated Tubing Color
Black
Nominal Size
1-1/2 in
Dimension F
2.99 in
Dimension D
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.077.048
Zoro #
G216126980
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
54.5 mm
Nominal Size
1-1/2 in
Dimension F
2.99 in
Dimension D
2.87 in
Dimension G
2.52 in
Dimension B
3.39 in
Dimension C
3.94 in
Dimension E
4.76 in
Dimension H
1.25 in
Dimension Ø
0.26 in
Dimension A
1.97 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.