Shop FLEXA GMBH
See all product information
Create Account
RQW-M OD 21.2 Thread M25 x 1.5 IP 68 69K 90 Deg Grey
Mfr # 5020.036.025
Zoro # G816125383
product price:Â $7.45
/ea
Sold in multiples of 50 for $372.50
Key Features
Color
Grey
Thread Size
M25 x 1.5
Outside Dia.
21.2 mm
Dimension B
1.16 in
Dimension ØD
1.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5020.036.025
Zoro #
G816125383
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M25 x 1.5
Outside Dia.
21.2 mm
Dimension B
1.16 in
Dimension ØD
1.16 in
Dimension C
0.51 in
Dimension E
1.97 in
Nominal Size
1/2 in
Dimension F
1.93 in
Dimension I
0.71 in
Details
Color
Grey
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.