RQW-M OD 28.5 Thread M25 x 1.5 IP 68 69K 90 Deg Black

  • Mfr # 5020.064.225

  • Zoro # G116125267


product price: $12.35
/ea
Sold in multiples of 25 for $308.75

Key Features

Color
Black
Thread Size
M25 x 1.5
Outside Dia.
28.5 mm
Nominal Size
3/4 in
Dimension C
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.064.225
Zoro #
G116125267
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M25 x 1.5
Outside Dia.
28.5 mm
Nominal Size
3/4 in
Dimension C
0.51 in
Dimension E
2.24 in
Dimension ØD
1.34 in
Dimension I
0.75 in
Dimension F
2.24 in
Dimension B
1.46 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.