Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQW-M OD 54.5 Thread M50 x 1.5 IP 68 69K 90 Deg Grey

  • Mfr # 5020.064.050

  • Zoro # G616125330


product price: $33.85
/ea
Sold in multiples of 5 for $169.25

Key Features

Color
Grey
Outside Dia.
54.5 mm
Thread Size
M50 x 1.5
Nominal Size
1-1/2 in
Dimension E
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.064.050
Zoro #
G616125330
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
54.5 mm
Thread Size
M50 x 1.5
Nominal Size
1-1/2 in
Dimension E
3.7 in
Dimension B
2.52 in
Dimension ØD
2.52 in
Dimension F
3.31 in
Dimension C
0.59 in
Dimension I
1.54 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.