RQW-N OD 15.8 Thread 3/8 in. IP 68 69K 90 Deg Black

  • Mfr # 5020.057.204

  • Zoro # G516125423


product price: $7.89
/ea
Sold in multiples of 50 for $394.50

Key Features

Color
Black
Thread Size
3/8"
Outside Dia.
15.8 mm
Dimension B
1.02 in
Dimension C
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.057.204
Zoro #
G516125423
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/8"
Outside Dia.
15.8 mm
Dimension B
1.02 in
Dimension C
0.47 in
Nominal Size
3/8 in
Dimension F
1.73 in
Dimension I
0.49 in
Dimension E
1.73 in
Dimension ØD
0.96 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.