Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQW-P OD 28.5 Thread PG21 IP 68 69K 90 Deg Grey

  • Mfr # 5020.028.021

  • Zoro # G816125253


product price: $13.59
/ea
Sold in multiples of 25 for $339.75

Key Features

Color
Grey
Outside Dia.
28.5 mm
Thread Size
PG21
Nominal Size
3/4 in
Dimension F
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.028.021
Zoro #
G816125253
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
28.5 mm
Thread Size
PG21
Nominal Size
3/4 in
Dimension F
2.28 in
Dimension E
2.24 in
Dimension ØD
1.34 in
Dimension B
1.46 in
Dimension C
0.51 in
Dimension I
0.94 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.