Zoro Homepage

RQW-P OD 42.5 Thread PG36 IP 68 69K 90 Deg Grey

  • Mfr # 5020.028.036

  • Zoro # G916125436


product price: $28.39
/ea
Sold in multiples of 10 for $283.90

Key Features

Color
Grey
Outside Dia.
42.5 mm
Thread Size
PG36
Dimension B
2.05 in
Dimension E
3.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.028.036
Zoro #
G916125436
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
42.5 mm
Thread Size
PG36
Dimension B
2.05 in
Dimension E
3.27 in
Dimension C
0.59 in
Dimension F
2.83 in
Dimension I
1.56 in
Nominal Size
1-1/4 in
Dimension ØD
2.03 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.