RQW1-M OD 34.5 Thread M32 x 1.5 IP 66 90 Deg Black

  • Mfr # 5020.051.234

  • Zoro # G816125369


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Color
Black
Outside Dia.
34.5 mm
Thread Size
M32 x 1.5
Dimension F
2.56 in
Dimension I
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.051.234
Zoro #
G816125369
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
34.5 mm
Thread Size
M32 x 1.5
Dimension F
2.56 in
Dimension I
0.94 in
Dimension E
2.66 in
Dimension B
1.73 in
Dimension C
0.59 in
Nominal Size
1 in
Dimension ØD
1.69 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.