RQW1-N OD 54.5 NPT 1 1/2 in. IP 66 90 Deg Black

  • Mfr # 5727.054.209

  • Zoro # G316125272


product price:  $30.49
/ea
Sold in multiples of 5 for $152.45

Key Features

Color
Black
Thread Size
NPT 1-1/2"
Outside Dia.
54.5 mm
Dimension E
3.74 in
Dimension I
1.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5727.054.209
Zoro #
G316125272
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
NPT 1-1/2"
Outside Dia.
54.5 mm
Dimension E
3.74 in
Dimension I
1.61 in
Dimension F
3.43 in
Dimension ØD
2.54 in
Dimension B
2.52 in
Nominal Size
1-1/2 in
Dimension C
0.71 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.