Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQW1-P OD 10 Thread PG7 IP 66 90 Deg Grey

  • Mfr # 5020.050.007

  • Zoro # G716125360


product price: $6.79
/ea
Sold in multiples of 50 for $339.50

Key Features

Color
Grey
Outside Dia.
10 mm
Thread Size
PG7
Dimension ØD
0.63 in
Dimension E
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.050.007
Zoro #
G716125360
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
10 mm
Thread Size
PG7
Dimension ØD
0.63 in
Dimension E
1.34 in
Dimension F
1.3 in
Dimension B
0.67 in
Dimension I
0.28 in
Nominal Size
1/4 in
Dimension C
0.39 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.