RQY OD1 - 21.2 / OD2 - 2 x 15.8 IP 66 Y Black

  • Mfr # 5020.033.206

  • Zoro # G116126110


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Color
Black
Outside Dia.
OD1 - 18.5-/ OD2 - 2 x 18.5 mm
Dimension D
3.19 in
Dimension B2
1.04 in
Dimension B1
1.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.033.206
Zoro #
G116126110
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1 - 18.5-/ OD2 - 2 x 18.5 mm
Dimension D
3.19 in
Dimension B2
1.04 in
Dimension B1
1.04 in
Dimension F
0.16 in
Dimension C
2.15 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.