RQY-PA OD1 - 15.8 / OD2 - 2 x 15.8 IP 68 69K Y Black

  • Mfr # 5020.032.204

  • Zoro # G616126115


product price:  $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Color
Black
Outside Dia.
OD1 - 15.8-/ OD2 - 2 x 15.8 mm
Dimension B2
0.91 in
Dimension F
0.22 in
Dimension B1
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.032.204
Zoro #
G616126115
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1 - 15.8-/ OD2 - 2 x 15.8 mm
Dimension B2
0.91 in
Dimension F
0.22 in
Dimension B1
0.91 in
Dimension D
3.19 in
Dimension C
1.89 in
Dimension E
1.14 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.