Zoro Homepage

SCSRN Strain Relief Bar Galvanized Steel

  • Mfr # 6277.065.000

  • Zoro # G316126729


product price: $21.65
/ea

Key Features

Length
2.56 in
Dimension B
0.98 in
C Profile
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6277.065.000
Zoro #
G316126729
UPC #
-
Country of Origin
Germany

Dimensions

Length
2.56 in
Dimension B
0.98 in

Details

Item
Strain relief bar
C Profile
0.43 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.