Zoro Homepage

SKM Loop Clamp OD 10

  • Mfr # 0308.000.007

  • Zoro # G716125506


product price: $1.75
/ea
Sold in multiples of 50 for $87.50

Key Features

Dimension D
0.61 in
Dimension E
0.59 in
Dimension F
0.2 in
Outside Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0308.000.007
Zoro #
G716125506
UPC #
-
Country of Origin
Germany

Dimensions

Dimension D
0.61 in
Dimension E
0.59 in
Dimension F
0.2 in
Outside Dia.
10 mm

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.