
SKM Loop Clamp OD 15.8
Mfr # 0308.012.016
Zoro # G316125517
product price: $1.95
/eaSold in multiples of 50 for $97.50
Key Features
Dimension E
0.73 in
Dimension D
1.97 in
Dimension F
0.24 in
Outside Dia.
42.5 - 45.0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0308.012.016
Zoro #
G316125517
UPC #
-
Country of Origin
Germany
Dimensions
Dimension E
0.73 in
Dimension D
1.97 in
Dimension F
0.24 in
Outside Dia.
42.5 - 45.0
Description
Sold per piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.