Zoro Homepage

SKM Loop Clamp OD 18.5

  • Mfr # 0308.012.019

  • Zoro # G016125541


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Dimension E
0.73 in
Dimension D
2.93 in
Outside Dia.
54.5 - 57.0
Dimension F
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0308.012.019
Zoro #
G016125541
UPC #
-
Country of Origin
Germany

Dimensions

Dimension E
0.73 in
Dimension D
2.93 in
Outside Dia.
54.5 - 57.0
Dimension F
0.24 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.