Zoro Homepage

SKM Loop Clamp OD 34.5 - 36.0

  • Mfr # 0308.000.029

  • Zoro # G216125518


product price: $3.29
/ea
Sold in multiples of 50 for $164.50

Key Features

Dimension E
0.63 in
Outside Dia.
19.0 - 20.0
Dimension F
0.2 in
Dimension D
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0308.000.029
Zoro #
G216125518
UPC #
-
Country of Origin
Germany

Dimensions

Dimension E
0.63 in
Outside Dia.
19.0 - 20.0
Dimension F
0.2 in
Dimension D
0.98 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.