Zoro Homepage

SPR-AS OD 56 Metallic

  • Mfr # 1010.111.051

  • Zoro # G616126009


product price: $8.95
/ea
Sold in multiples of 82 for $733.90

Key Features

Outside Diameter
2.20
Color
Metallic
Inside Dia.
2 in
Static Bending Radius
100 mm
Outside Dia.
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010.111.051
Zoro #
G616126009
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
2.20
Inside Dia.
2 in
Static Bending Radius
100 mm
Outside Dia.
56 mm
Dynamic Bending Radius
250 mm

Details

Color
Metallic
Item
Metallic Conduit

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.