Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPR-CU-AS OD 56 Metallic

  • Mfr # 4016.701.049

  • Zoro # G216122401


product price: $60.49
/ea
Sold in multiples of 82 for $4,960.18

Key Features

Color
Metallic
Inside Dia.
1.92 in
Outside Diameter
2.20
Dynamic Bending Radius
250 mm
Outside Dia.
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4016.701.049
Zoro #
G216122401
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
1.92 in
Outside Diameter
2.20
Dynamic Bending Radius
250 mm
Outside Dia.
56 mm
Static Bending Radius
100 mm

Details

Color
Metallic
Item
Metallic Conduit

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.