Zoro Homepage

SPR-EDU-AS OD 27 Metallic

  • Mfr # 4010.111.022

  • Zoro # G116125991


product price: $12.99
/ea
Sold in multiples of 164 for $2,130.36

Key Features

Color
Metallic
Outside Diameter
1.06
Inside Dia.
0.86 in
Static Bending Radius
45 mm
Dynamic Bending Radius
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010.111.022
Zoro #
G116125991
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
1.06
Inside Dia.
0.86 in
Static Bending Radius
45 mm
Dynamic Bending Radius
115 mm
Outside Dia.
27 mm

Details

Color
Metallic
Item
Metallic Conduit

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.