
SPR-PVC-AS OD 36 Black
Mfr # 2010.112.029
Zoro # G416126995
product price: $14.69
/eaSold in multiples of 82 for $1,204.58
Key Features
Outside Diameter
1.41
Inside Dia.
1.14 in
Outside Dia.
36 mm
Static Bending Radius
90 mm
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2010.112.029
Zoro #
G416126995
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
1.41
Inside Dia.
1.14 in
Outside Dia.
36 mm
Static Bending Radius
90 mm
Dynamic Bending Radius
225 mm
Details
Color
Grey
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.