Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPR-VA OD 2.6 Metallic

  • Mfr # 1019.801.115

  • Zoro # G316125975


product price: $20.85
/ea
Sold in multiples of 50 for $1,042.50

Key Features

Outside Diameter
0.19
Color
Metallic
Inside Dia.
0.11 in
Dynamic Bending Radius
65 mm
Static Bending Radius
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019.801.115
Zoro #
G316125975
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
0.19
Inside Dia.
0.11 in
Dynamic Bending Radius
65 mm
Static Bending Radius
25 mm

Details

Item
Metallic Conduit
Color
Metallic

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.