Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STK-M Plug M12x1.5 Light Grey Plastic

  • Mfr # 0551.001.012

  • Zoro # G116126813


product price: $0.65
/ea
Sold in multiples of 100 for $65.00

Key Features

Thread Size
M12x1.5
Color
Light Grey
Dimension B
0.59 in
Dimension C
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0551.001.012
Zoro #
G116126813
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Dimension B
0.59 in
Dimension C
0.24 in

Details

Color
Light Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.