STK-M Plug M20x1.5 Black Plastic
- Mfr # 0551.001.220
- Zoro # G116126776
product price:Â
$
0.83
/ea
Sold in multiples of 100 for
$83.00
Key Features
Thread Size
M20x1.5
Dimension C
0.24 in
Color
Black
Dimension B
0.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0551.001.220
- Zoro #
- G116126776
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M20x1.5
- Dimension C
- 0.24 in
- Dimension B
- 0.94 in
Details
- Color
- Black
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.