Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STK-P Plug PG16 Light Grey Plastic

  • Mfr # 0551.000.016

  • Zoro # G416126971


product price: $0.92
/ea
Sold in multiples of 100 for $92.00

Key Features

Dimension B
1.06 in
Color
Light Grey
Thread Size
PG16
Dimension C
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0551.000.016
Zoro #
G416126971
UPC #
-
Country of Origin
Germany

Dimensions

Dimension B
1.06 in
Thread Size
PG16
Dimension C
0.24 in

Details

Color
Light Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.