Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STK-P Plug PG9 Light Grey Plastic

  • Mfr # 0551.000.009

  • Zoro # G316127023


product price: $0.75
/ea
Sold in multiples of 100 for $75.00

Key Features

Color
Light Grey
Dimension B
0.75 in
Thread Size
PG9
Dimension C
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0551.000.009
Zoro #
G316127023
UPC #
-
Country of Origin
Germany

Dimensions

Dimension B
0.75 in
Thread Size
PG9
Dimension C
0.24 in

Details

Color
Light Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.