Shop FLEXA GMBH
See all product information
Create Account
US-FOOD-M OD 1 1/4 in. Thread M40 x 1.5 IP 68 IP 69K Straight Stainless steel
Mfr # 0608.800.040
Zoro # G516126628
product price:Â $551.99
/ea
Sold in multiples of 2 for $1,103.98
Free Shipping & Returns
Key Features
Corrugated Tubing Inside Dia.
1.38 in
Outside Dia.
1-1/4 inch
Dimension I
1.26 in
Dimension WS2
1.26 in
Dimension C
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0608.800.040
Zoro #
G516126628
UPC #
-
Country of Origin
Germany
Dimensions
Corrugated Tubing Inside Dia.
1.38 in
Outside Dia.
1-1/4 inch
Dimension I
1.26 in
Dimension WS2
1.26 in
Dimension C
0.3 in
Dimension B
2.4 in
Thread Size
M40 x 1.5
Dimension WS1
2.13 in
Dimension D
3.15 in
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.