USD-M OD 56 Thread M50 x 1.5 IP 67 Straight Nickel-plated brass

  • Mfr # 5015.328.050

  • Zoro # G316123896


product price: $307.99
/ea
Sold in multiples of 2 for $615.98
Free Shipping & Returns

Key Features

Outside Dia.
56 mm
Inside Dia.
1.93 in
Thread Size
M50 x 1.5
Dimension B
2.76 in
Dimension I
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015.328.050
Zoro #
G316123896
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
56 mm
Inside Dia.
1.93 in
Thread Size
M50 x 1.5
Dimension B
2.76 in
Dimension I
1.77 in
Dimension WS1
2.48 in
Dimension D
2.05 in
Dimension WS2
2.6 in
Dimension C
0.55 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.