Zoro Homepage

USD-P OD 14 Thread PG9 IP 67 Straight Nickel-plated brass

  • Mfr # 5015.127.009

  • Zoro # G716123298


product price: $58.29
/ea
Sold in multiples of 10 for $582.90

Key Features

Outside Dia.
14 mm
Inside Dia.
0.43 in
Thread Size
PG9
Dimension B
0.91 in
Dimension WS2
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015.127.009
Zoro #
G716123298
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
14 mm
Inside Dia.
0.43 in
Thread Size
PG9
Dimension B
0.91 in
Dimension WS2
0.83 in
Dimension WS1
0.75 in
Dimension D
1.18 in
Dimension C
0.28 in
Dimension I
0.39 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.