Zoro Homepage

USD-P OD 36 Thread PG29 IP 67 Straight Nickel-plated brass

  • Mfr # 5015.128.029

  • Zoro # G216123156


product price: $142.99
/ea
Sold in multiples of 2 for $285.98
Free Shipping & Returns

Key Features

Inside Dia.
1.14 in
Thread Size
PG29
Outside Dia.
36 mm
Dimension WS2
1.77 in
Dimension B
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015.128.029
Zoro #
G216123156
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
1.14 in
Thread Size
PG29
Outside Dia.
36 mm
Dimension WS2
1.77 in
Dimension B
1.89 in
Dimension D
1.73 in
Dimension I
1.08 in
Dimension C
0.39 in
Dimension WS1
1.69 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.